Shop All Shaft Collars
Climax Metal Products
C-100 Set Screw Collar 3 Pack
Mfr # C-100X3
Zoro # G9787181
original price:
$18.26
21% off
new price: $14.35
/pk 3, $4.78/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-100X3
- Zoro # G9787181
- UPC # 044861065891
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1/4" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 in |
For Shaft Diameter | 1 in |
Clearance Diameter | 1.5 in |
Collar Width | 5/8 in |
Collar Outside Diameter | 1 1/2 in |
Screw Length | 1/4 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- GLOBAL GSCC-037-025 One-Piece Clamping Coupling (GSCC-037-025)
- TEMPLACO Mounting Hardware 35368 (35368)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- CLIMAX METAL PRODUCTS M1C-42-S Metric One-Piece Clamping Collar (M1C-42-S)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- CLIMAX METAL PRODUCTS 2C-025-S Two-Piece Clamping Collar (2C-025-S)
- RULAND Shaft Collar, Mountable, 3/4", 303 SS, Number of Pieces: 1 (OF-CL-12-SS)
- Climax Metal Products Couplings, Collars, & Adapters