Climax Metal Products

C-100-S Set Screw Collar


product price: $15.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. 1 in
  • Material Stainless Steel
  • Number of Pieces 1
  • Collar Style Set Screw
  • Outside Dia. 1 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 1 in
Outside Dia. 1 1/2 in
Dimension Type Inch
Width 5/8 in
Screw Size 5/16"-24 x 1/4"
Clearance Dia. 1.5 in
Width Tolerance +0.005/-0.005 in
Collar Outside Diameter 1 1/2 in
Bore Diameter 1 in
Collar Width 5/8 in
Screw Thread Size 5/16"-24
Clearance Diameter 1.5 in
Screw Length 1/4 in
For Shaft Diameter 1 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 5/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.