Shop All Shaft Collars
Climax Metal Products
C-100-A Set Screw Collar
Mfr # C-100-A
Zoro # G2668289
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-100-A
- Zoro # G2668289
- UPC # 044861004364
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1/4 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 5/8 in |
Bore Diameter | 1 in |
For Shaft Diameter | 1 in |
Clearance Diameter | 1.5 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 5/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- NANO Refrigerated Air Dryer, 30 scfm (NDX0030)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-03AS)
- CLIMAX METAL PRODUCTS ISTC-025-20 One-Piece Threaded Clamping Collar (ISTC-025-20)
- CLIMAX METAL PRODUCTS 1C-200 One-Piece Clamping Collar (1C-200)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- CLIMAX METAL PRODUCTS H2C-168 Two-Piece Clamping Collar Recessed Screw (H2C-168)
- CLIMAX METAL PRODUCTS 2C-206 Two-Piece Clamping Collar (2C-206)
- CLIMAX METAL PRODUCTS C-293-BO Set Screw Collar (C-293-BO)
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- Climax Metal Products Couplings, Collars, & Adapters