Shop All Shaft Collars
Climax Metal Products
C-093 Set Screw Collar
Mfr # C-093
Zoro # G2668316
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-093
- Zoro # G2668316
- UPC # 044861011096
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-24 x 1/4 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/4 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 9/16 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 15/16 in |
Bore Diameter | 15/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-375 Two-Piece Clamping Collar (H2C-375)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Right to Left (49124399)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- CLIMAX METAL PRODUCTS 2C-075-A Two-Piece Clamping Collar (2C-075-A)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- CLIMAX METAL PRODUCTS 2C-068-S Two-Piece Clamping Collar (2C-068-S)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- Climax Metal Products Couplings, Collars, & Adapters