Shop All Shaft Collars
Climax Metal Products
C-093 Set Screw Collar 3 Pack
Mfr # C-093X3
Zoro # G2847671
product price: $9.85
/pk 3, $3.28/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-093X3
- Zoro # G2847671
- UPC # 044861065884
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 11/16 in |
Screw Size | 5/16"-24 x 1/4" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 15/16 in |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Clearance Diameter | 1.5 in |
For Shaft Diameter | 15/16 in |
Screw Length | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grease Fitting, 45deg, M8-1.25, PK10 (GFD2112)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR03830-300)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15559)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSRM03.00)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- CLIMAX METAL PRODUCTS LC-125 Lightweight Set Screw Collar (LC-125)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS ISTC-150-12-S One-Piece Threaded Clamping Collar (ISTC-150-12-S)
- Climax Metal Products Shaft Collars