Shop All Shaft Collars
Climax Metal Products
C-093 Set Screw Collar 100 Pack
Mfr # C-093X100
Zoro # G6707032
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-093X100
- Zoro # G6707032
- UPC # 044861066003
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 11/16 in |
Screw Size | 5/16"-24 x 1/4" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 15/16 in |
Collar Width | 9/16 in |
Collar Outside Diameter | 1 1/2 in |
Screw Length | 1/4 in |
Bore Diameter | 15/16 in |
Clearance Diameter | 1.5 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve2.64" ID NYLON SLEEVE-100' (NHS-264-100 FT)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- ZORO SELECT FHP Sheave, AK154-QT (AK154)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Blue (IGBL05030-25-G)
- CLIMAX METAL PRODUCTS 2C-106-Z Two-Piece Clamping Collar (2C-106-Z)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- CLIMAX METAL PRODUCTS N2C-050 Acetal Two-Piece Clamping Collar (N2C-050)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- Climax Metal Products Shaft Collars