Shop All Shaft Collars
Climax Metal Products
C-093-BO Set Screw Collar 100 Pack
Mfr # C-093-BOX100
Zoro # G6451085
product price: $274.99
/pk 100, $2.75/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-093-BOX100
- Zoro # G6451085
- UPC # 044861065754
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 1/5 in |
Dimension Type | Inch |
Width | 1 7/10 in |
Screw Size | 5/16"-24 x 1/4" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.5 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 15/16 in |
Screw Length | 1/4 in |
Bore Diameter | 15/16 in |
Collar Width | 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Mounting (4ZK29)
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- GATES Truflex V-Belts, 4L250 (4L250)
- BAILEY Hd Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1/2 Width, 1.5 Flange (150020)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- CLIMAX METAL PRODUCTS 1C-025-Z One-Piece Clamping Collar (1C-025-Z)
- CLIMAX METAL PRODUCTS N2C-075 Acetal Two-Piece Clamping Collar (N2C-075)
- CLIMAX METAL PRODUCTS C-075-A Set Screw Collar (C-075-A)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- RULAND SHAFT COLLAR KEYED (MSPK-40-F)
- Climax Metal Products Shaft Collars