Shop All Shaft Collars
Climax Metal Products
C-093-A Set Screw Collar
Mfr # C-093-A
Zoro # G2668307
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-093-A
- Zoro # G2668307
- UPC # 044861004357
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/16 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-24 x 1/4 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 15/16 in |
Screw Length | 1/4 in |
Clearance Diameter | 1.5 in |
For Shaft Diameter | 15/16 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 9/16 in |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- BANDO 5M Ht Timing Belt, 535-5M-9 (535-5M-9)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- CLIMAX METAL PRODUCTS 1C-081-S One-Piece Clamping Collar (1C-081-S)
- CLIMAX METAL PRODUCTS H1C-043 One-Piece Clamping Collar Recessed Screw (H1C-043)
- CLIMAX METAL PRODUCTS 2C-175-A Two-Piece Clamping Collar (2C-175-A)
- CLIMAX METAL PRODUCTS C-137-A Set Screw Collar (C-137-A)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- Climax Metal Products Shaft Collars