Shop All Shaft Collars
Climax Metal Products
C-087 Set Screw Collar
Mfr # C-087
Zoro # G2668340
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087
- Zoro # G2668340
- UPC # 044861098752
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 5/16 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 7/8 in |
Screw Length | 5/16 in |
Collar Outside Diameter | 1 1/2 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 7/8 in |
Collar Width | 9/16 in |
Clearance Diameter | 1.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- NTN NTN 6206ZC3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206ZC3)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- CLIMAX METAL PRODUCTS 1C-018 One-Piece Clamping Collar (1C-018)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- CLIMAX METAL PRODUCTS MC-18 Metric Set Screw Collar (MC-18)
- CLIMAX METAL PRODUCTS 2C-250-Z Two-Piece Clamping Collar (2C-250-Z)
- CLIMAX METAL PRODUCTS 2C-106 Two-Piece Clamping Collar (2C-106)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- Climax Metal Products Shaft Collars