Shop All Shaft Collars
Climax Metal Products
C-087 Set Screw Collar 3 Pack
Mfr # C-087X3
Zoro # G9052136
product price: $7.89
/pk 3, $2.63/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087X3
- Zoro # G9052136
- UPC # 044861065877
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 11/16 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 7/8 in |
Collar Width | 9/16 in |
Bore Diameter | 7/8 in |
Screw Length | 5/16 in |
Clearance Diameter | 1.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- CLIMAX METAL PRODUCTS ISTC-025-20 One-Piece Threaded Clamping Collar (ISTC-025-20)
- CLIMAX METAL PRODUCTS C-100-A Set Screw Collar (C-100-A)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- CLIMAX METAL PRODUCTS CR2C-125 Two-Piece Clamping Collar (CR2C-125)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- Climax Metal Products Couplings, Collars, & Adapters