Shop All Shaft Collars
Climax Metal Products
C-087 Set Screw Collar 100 Pack
Mfr # C-087X100
Zoro # G7255193
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087X100
- Zoro # G7255193
- UPC # 044861065990
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 11/16 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 9/16 in |
Bore Diameter | 7/8 in |
Screw Length | 5/16 in |
Clearance Diameter | 1.5 in |
For Shaft Diameter | 7/8 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME98)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-20-31)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- CLIMAX METAL PRODUCTS C-025-DT Set Screw Collar (C-025-DT)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS H1C-062 One-Piece Clamping Collar Recessed Screw (H1C-062)
- CLIMAX METAL PRODUCTS 1C-056-S One-Piece Clamping Collar (1C-056-S)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- Climax Metal Products Couplings, Collars, & Adapters