Shop All Shaft Collars
Climax Metal Products
C-087-S Set Screw Collar
Mfr # C-087-S
Zoro # G2848085
original price:
$13.79
10% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087-S
- Zoro # G2848085
- UPC # 044861090695
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 9/16 in |
Bore Diameter | 7/8 in |
For Shaft Diameter | 7/8 in |
Clearance Diameter | 1.5 in |
Screw Length | 5/16 in |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-204 RESALE (123349 INS-SC-204)
- PARKER 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (139HB-4-2)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- CLIMAX METAL PRODUCTS TC-200-12 One-Piece Threaded Clamping Collar Recessed Screw (TC-200-12)
- CLIMAX METAL PRODUCTS H1C-062 One-Piece Clamping Collar Recessed Screw (H1C-062)
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- CLIMAX METAL PRODUCTS C-015 Set Screw Collar (C-015)
- CLIMAX METAL PRODUCTS M1C-12 Metric One-Piece Clamping Collar (M1C-12)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- CLIMAX METAL PRODUCTS C-056 Set Screw Collar (C-056)
- Climax Metal Products Couplings, Collars, & Adapters