Shop All Shaft Collars
Climax Metal Products
C-087-BO Set Screw Collar 3 Pack
Mfr # C-087-BOX3
Zoro # G2848015
original price:
$11.62
17% off
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-087-BOX3
- Zoro # G2848015
- UPC # 044861065730
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1 7/10 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 7/8 in |
Clearance Diameter | 1.5 in |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Screw Length | 5/16 in |
For Shaft Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 (D503)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- CARLISLE 960-8MPT-22 Panther Synchronous Belt (960-8MPT-22)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS 2C-225 Two-Piece Clamping Collar (2C-225)
- CLIMAX METAL PRODUCTS C-068-BO Set Screw Collar (C-068-BO)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS C-143 Set Screw Collar (C-143)
- Climax Metal Products Couplings, Collars, & Adapters