Shop All Shaft Collars
Climax Metal Products
C-087-BO Set Screw Collar 100 Pack
Mfr # C-087-BOX100
Zoro # G6858451
product price: $242.99
/pk 100, $2.43/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087-BOX100
- Zoro # G6858451
- UPC # 044861065723
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/5 in |
Dimension Type | Inch |
Width | 1 7/10 in |
Screw Size | 5/16"-18 x 5/16" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 7/8 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 7/8 in |
Collar Width | 9/16 in |
Screw Length | 5/16 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-143-143-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-143-143-KW)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- CLIMAX METAL PRODUCTS 2C-287 Two-Piece Clamping Collar (2C-287)
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- CLIMAX METAL PRODUCTS C-056-BO Set Screw Collar (C-056-BO)
- CLIMAX METAL PRODUCTS ISTC-050-13 One-Piece Threaded Clamping Collar (ISTC-050-13)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar (C-075-BO)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- Climax Metal Products Shaft Collars