Shop All Shaft Collars
Climax Metal Products
C-087-A Set Screw Collar
Mfr # C-087-A
Zoro # G2668331
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-087-A
- Zoro # G2668331
- UPC # 044861002179
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 5/16 in |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 7/8 in |
Bore Diameter | 7/8 in |
Screw Length | 5/16 in |
Collar Width | 9/16 in |
Screw Thread Size | 5/16"-18 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116409-13)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CLIMAX METAL PRODUCTS 2C-200-Z Two-Piece Clamping Collar (2C-200-Z)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- CLIMAX METAL PRODUCTS M2C-12 Metric Two-Piece Clamping Collar (M2C-12)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- Climax Metal Products Shaft Collars