Shop All Shaft Collars
Climax Metal Products
C-075 Set Screw Collar
Mfr # C-075
Zoro # G2668377
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075
- Zoro # G2668377
- UPC # 044861089477
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.25 in |
Bore Diameter | 3/4 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 3/4 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 1/4 in |
Collar Width | 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- BANDO Ht QD Tb Pulley Sh, P64-5M-15 (P64-5M-15)
- ENERPAC RC258, 25.8 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC258)
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar (C-075-BO)
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- CLIMAX METAL PRODUCTS C-081 Set Screw Collar (C-081)
- CLIMAX METAL PRODUCTS C-168 Set Screw Collar (C-168)
- CLIMAX METAL PRODUCTS CRC-125-S Set Screw Collar (CRC-125-S)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- Climax Metal Products Shaft Collars