Shop All Shaft Collars
Climax Metal Products
C-075 Set Screw Collar 100 Pack
Mfr # C-075X100
Zoro # G7065432
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075X100
- Zoro # G7065432
- UPC # 044861065983
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 1 11/16 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/4 in |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 1/4 in |
Bore Diameter | 3/4 in |
Collar Width | 9/16 in |
Screw Thread Size | 5/16"-18 |
Clearance Diameter | 1.25 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- SUPCO Molded Cogged V Belt, BX54 (BX54)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- CLIMAX METAL PRODUCTS H2C-062 Two-Piece Clamping Collar Recessed Screw (H2C-062)
- CLIMAX METAL PRODUCTS M2C-22 Metric Two-Piece Clamping Collar (M2C-22)
- CLIMAX METAL PRODUCTS C-300 Set Screw Collar (C-300)
- CLIMAX METAL PRODUCTS C-093-BO Set Screw Collar (C-093-BO)
- CLIMAX METAL PRODUCTS C-068 Set Screw Collar (C-068)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- CLIMAX METAL PRODUCTS 1C-143 One-Piece Clamping Collar (1C-143)
- Climax Metal Products Couplings, Collars, & Adapters