Shop All Shaft Collars
Climax Metal Products
C-075-S Set Screw Collar
Mfr # C-075-S
Zoro # G9787285
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075-S
- Zoro # G9787285
- UPC # 044861090657
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.25 in |
Screw Length | 1/4 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 3/4 in |
Collar Width | 9/16 in |
Collar Outside Diameter | 1 1/4 in |
For Shaft Diameter | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (BD40252K)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 10 tons, 6-1/8" Stroke (10303)
- VELVAC Air Brake Hose 3/8"Id X 50'Coil (022011)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- CLIMAX METAL PRODUCTS M1C-50 Metric One-Piece Clamping Collar (M1C-50)
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- BAILEY Solid Steel Shaft Collars: 1 3/8 in. I.D., 2 1/8 in. O.D., 3/4 in. Width (136021)
- Climax Metal Products Couplings, Collars, & Adapters