Shop All Shaft Collars
Climax Metal Products
C-075-BO Set Screw Collar
Mfr # C-075-BO
Zoro # G2668359
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075-BO
- Zoro # G2668359
- UPC # 044861145708
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.25 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 3/4 in |
Collar Width | 9/16 in |
Screw Length | 1/4 in |
Bore Diameter | 3/4 in |
Collar Outside Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- SOLBERG Filter Element, Paper, 2 Micron (838)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- CLIMAX METAL PRODUCTS ISTC-037-24 One-Piece Threaded Clamping Collar (ISTC-037-24)
- CLIMAX METAL PRODUCTS 1C-018-A One-Piece Clamping Collar (1C-018-A)
- CLIMAX METAL PRODUCTS C-225 Set Screw Collar (C-225)
- CLIMAX METAL PRODUCTS TC-200-12 One-Piece Threaded Clamping Collar Recessed Screw (TC-200-12)
- CLIMAX METAL PRODUCTS H2C-350-S Two-Piece Clamping Collar (H2C-350-S)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- Climax Metal Products Couplings, Collars, & Adapters