Shop All Shaft Collars
Climax Metal Products
C-075-BO Set Screw Collar 3 Pack
Mfr # C-075-BOX3
Zoro # G0471707
product price: $10.99
/pk 3, $3.66/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075-BOX3
- Zoro # G0471707
- UPC # 044861065716
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 1 7/10 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/4 in |
Clearance Diameter | 1.25 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 9/16 in |
Bore Diameter | 3/4 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K977)
- SPEEDAIRE Hose End, For ID 3/8 In, 3/8 In NPT, Brass (6X424)
- MAKITA 12" Saw Chain, 3/8", .050" (196519-6)
- DYNABRADE Contact Arm (11811)
- CLIMAX METAL PRODUCTS C-193-BO Set Screw Collar (C-193-BO)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- CLIMAX METAL PRODUCTS C-100-A Set Screw Collar (C-100-A)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- CLIMAX METAL PRODUCTS 2C-075-KW Two-Piece Clamping Collar with Keyway (2C-075-KW)
- CLIMAX METAL PRODUCTS ESC-150 End Stop Collar (ESC-150)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- Climax Metal Products Couplings, Collars, & Adapters