Shop All Shaft Collars
Climax Metal Products
C-075-BO Set Screw Collar 100 Pack
Mfr # C-075-BOX100
Zoro # G7087692
product price: $198.99
/pk 100, $1.99/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075-BOX100
- Zoro # G7087692
- UPC # 044861065709
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 1 7/10 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 9/16 in |
Clearance Diameter | 1.25 in |
For Shaft Diameter | 3/4 in |
Screw Length | 1/4 in |
Screw Thread Size | 5/16"-18 |
Bore Diameter | 3/4 in |
Collar Outside Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- WILKERSON Filter Element, Oil (MSP-96-732)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- CLIMAX METAL PRODUCTS 1C-012-Z One-Piece Clamping Collar (1C-012-Z)
- CLIMAX METAL PRODUCTS 2C-200-Z Two-Piece Clamping Collar (2C-200-Z)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- CLIMAX METAL PRODUCTS 2C-118-S Two-Piece Clamping Collar (2C-118-S)
- CLIMAX METAL PRODUCTS M1C-40 Metric One-Piece Clamping Collar (M1C-40)
- Climax Metal Products Shaft Collars