Shop All Shaft Collars
Climax Metal Products
C-075-A Set Screw Collar
Mfr # C-075-A
Zoro # G2668368
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-075-A
- Zoro # G2668368
- UPC # 044861002162
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 9/16 in |
Screw Thread Size | 5/16"-18 |
For Shaft Diameter | 3/4 in |
Clearance Diameter | 1.25 in |
Bore Diameter | 3/4 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 9/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-CM-8-SW (PUN-CM-8-SW)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4019)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In (QS 5/8 L 60)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- CLIMAX METAL PRODUCTS 2C-056 Two-Piece Clamping Collar (2C-056)
- CLIMAX METAL PRODUCTS ISTC-062-18 One-Piece Threaded Clamping Collar (ISTC-062-18)
- CLIMAX METAL PRODUCTS M2C-17 Metric Two-Piece Clamping Collar (M2C-17)
- CLIMAX METAL PRODUCTS D2C-100-S Two-Piece Clamping Collar Double Wide (D2C-100-S)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- CLIMAX METAL PRODUCTS H2C-350 Two-Piece Clamping Collar (H2C-350)
- Climax Metal Products Couplings, Collars, & Adapters