Shop All Shaft Collars
Climax Metal Products
C-062 Set Screw Collar
Mfr # C-062
Zoro # G2668401
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062
- Zoro # G2668401
- UPC # 044861011898
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Screw Thread Size | 5/16"-18 |
Screw Length | 1/4 in |
Clearance Diameter | 1.13 in |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-6S)
- INGERSOLL-RAND Start Up Kit (32305898)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar (C-062-BO)
- CLIMAX METAL PRODUCTS H2C-493 Two-Piece Clamping Collar (H2C-493)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- CLIMAX METAL PRODUCTS C-150 Set Screw Collar (C-150)
- CLIMAX METAL PRODUCTS D2C-025 Two-Piece Clamping Collar Double Wide (D2C-025)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- Climax Metal Products Shaft Collars