Shop All Shaft Collars
Climax Metal Products
C-062 Set Screw Collar 3 Pack
Mfr # C-062X3
Zoro # G9787206
product price: $8.99
/pk 3, $3.00/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062X3
- Zoro # G9787206
- UPC # 044861065853
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/8 in |
Collar Outside Diameter | 1 1/8 in |
Clearance Diameter | 1.13 in |
Screw Length | 1/4 in |
Collar Width | 1/2 in |
Bore Diameter | 5/8 in |
Screw Thread Size | 5/16"-18 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (6799170)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP76L410CB, Suction, 10 micron (ZX-HP76L410CB)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS 2C-175-S Two-Piece Clamping Collar (2C-175-S)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- CLIMAX METAL PRODUCTS H2C-131-S Two-Piece Clamping Collar Recessed Screw (H2C-131-S)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- Climax Metal Products Shaft Collars