Shop All Shaft Collars
Climax Metal Products
C-062 Set Screw Collar 100 Pack
Mfr # C-062X100
Zoro # G6545637
product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062X100
- Zoro # G6545637
- UPC # 044861065976
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1 1/2 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 1/2 in |
Bore Diameter | 5/8 in |
Screw Length | 1/4 in |
For Shaft Diameter | 5/8 in |
Clearance Diameter | 1.13 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6308 2Z C3)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- CLIMAX METAL PRODUCTS CRC-050 Set Screw Collar (CRC-050)
- CLIMAX METAL PRODUCTS NC-087 Acetal Set Screw Collar (NC-087)
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- CLIMAX METAL PRODUCTS MC-09-S Metric Set Screw Collar (MC-09-S)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- CLIMAX METAL PRODUCTS 2C-243 Two-Piece Clamping Collar (2C-243)
- RULAND SHAFT COLLAR KEYED (MSPK-40-F)
- Climax Metal Products Couplings, Collars, & Adapters