Shop All Shaft Collars
Climax Metal Products
C-062-S Set Screw Collar
Mfr # C-062-S
Zoro # G9787294
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062-S
- Zoro # G9787294
- UPC # 044861090916
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 |
Screw Length | 1/4 in |
For Shaft Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.13 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 14M Timing Belts (2240-14M-55)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm (PCMR19-6-4-A)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- CLIMAX METAL PRODUCTS COLLAR KIT #105 Set Screw Collar Assortment Kit (COLLAR KIT #105)
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- CLIMAX METAL PRODUCTS M1C-04-S Metric One-Piece Clamping Collar (M1C-04-S)
- CLIMAX METAL PRODUCTS H1C-025 One-Piece Clamping Collar Recessed Screw (H1C-025)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- Climax Metal Products Shaft Collars