Shop All Shaft Collars
Climax Metal Products
C-062-BO Set Screw Collar
Mfr # C-062-BO
Zoro # G2668386
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062-BO
- Zoro # G2668386
- UPC # 044861142608
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 5/16"-18 x 1/4 in |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 5/8 in |
Collar Width | 1/2 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 1/8 in |
Screw Thread Size | 5/16"-18 |
Clearance Diameter | 1.13 in |
For Shaft Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4872060T30)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 175 psi (SF50-1A175)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- CLIMAX METAL PRODUCTS 1C-087-S One-Piece Clamping Collar (1C-087-S)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- CLIMAX METAL PRODUCTS 2C-100 Two-Piece Clamping Collar (2C-100)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- CLIMAX METAL PRODUCTS C-118-BO Set Screw Collar (C-118-BO)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/8 In, Alum (QCL-6-A)
- Climax Metal Products Couplings, Collars, & Adapters