Shop All Shaft Collars
Climax Metal Products
C-062-BO Set Screw Collar 100 Pack
Mfr # C-062-BOX100
Zoro # G6733325
original price:
$241.98
6% off
new price: $225.99
/pk 100, $2.26/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-062-BOX100
- Zoro # G6733325
- UPC # 044861065686
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1 1/4 in |
Screw Size | 5/16"-18 x 1/4" |
Clearance Dia. | 1.125 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 5/16"-18 |
Collar Width | 1/2 in |
For Shaft Diameter | 5/8 in |
Screw Length | 1/4 in |
Clearance Diameter | 1.13 in |
Collar Outside Diameter | 1 1/8 in |
Bore Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- DAYTON A18 V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (3GWG1)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- CLIMAX METAL PRODUCTS 1C-043-A One-Piece Clamping Collar (1C-043-A)
- CLIMAX METAL PRODUCTS H1C-112 One-Piece Clamping Collar Recessed Screw (H1C-112)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS 2C-087-S Two-Piece Clamping Collar (2C-087-S)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- RULAND Shaft Collar, Quick Clamp, 2-1/2 In, Alum (QCL-40-A)
- Climax Metal Products Shaft Collars