Shop All Shaft Collars
Climax Metal Products
C-050 Set Screw Collar 100 Pack
Mfr # C-050X100
Zoro # G6721391
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-050X100
- Zoro # G6721391
- UPC # 044861065969
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 1 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 in |
Bore Diameter | 1/2 in |
Screw Length | 1/4 in |
Clearance Diameter | 1 in |
Screw Thread Size | 1/4 -20 |
For Shaft Diameter | 1/2 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 in Stroke, NFPA Double Acting (5TEA4)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- MTD Hose-Vac 5In X 10F (964-0455)
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- CLIMAX METAL PRODUCTS 2C-125-KW Two-Piece Clamping Collar with Keyway (2C-125-KW)
- CLIMAX METAL PRODUCTS C-125-S Set Screw Collar (C-125-S)
- CLIMAX METAL PRODUCTS M1C-25 Metric One-Piece Clamping Collar (M1C-25)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Alum (SP-22-A)
- Climax Metal Products Couplings, Collars, & Adapters