Shop All Shaft Collars
Climax Metal Products
C-050-S Set Screw Collar
Mfr # C-050-S
Zoro # G9787303
original price:
$5.09
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-050-S
- Zoro # G9787303
- UPC # 044861090589
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 1 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1/2 in |
Collar Outside Diameter | 1 in |
Screw Length | 1/4 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | 1/4 -20 |
Collar Width | 7/16 in |
Clearance Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- DYNABRADE Collet Insert, 1/8" Capacity (01495)
- ZORO SELECT 3/4" 500 psi Low Lead Brass Hose Barb (707042-12)
- HESSAIRE Motor, Dayton, For 484X49, 484X58 (B250-8)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- CLIMAX METAL PRODUCTS C-250 Set Screw Collar (C-250)
- CLIMAX METAL PRODUCTS H2C-050 Two-Piece Clamping Collar Recessed Screw (H2C-050)
- CLIMAX METAL PRODUCTS ISTC-031-18 One-Piece Threaded Clamping Collar (ISTC-031-18)
- CLIMAX METAL PRODUCTS 1C-156-S One-Piece Clamping Collar (1C-156-S)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- Climax Metal Products Couplings, Collars, & Adapters