Shop All Shaft Collars
Climax Metal Products
C-050-BO Set Screw Collar
Mfr # C-050-BO
Zoro # G2668410
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-050-BO
- Zoro # G2668410
- UPC # 044861140505
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4 in |
Clearance Dia. | 1 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/16 in |
Clearance Diameter | 1 in |
Screw Length | 1/4 in |
Screw Thread Size | 1/4 -20 |
For Shaft Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Collar Outside Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- FERNCO COUPL FLEX 3""X3""HUB (P1060-33)
- FESTO Swivel Flange SNCL-50 (SNCL-50)
- DART CONTROLS Motor Speed Control, 240V (153D-200E-PB)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS C-100-BO 3 Pack (C-100-BOX3)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- CLIMAX METAL PRODUCTS H2C-237 Two-Piece Clamping Collar Recessed Screw (H2C-237)
- CLIMAX METAL PRODUCTS D2C-025-S Two-Piece Clamping Collar Double Wide (D2C-025-S)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- Climax Metal Products Couplings, Collars, & Adapters