Shop All Shaft Collars
Climax Metal Products
C-050-BO Set Screw Collar 3 Pack
Mfr # C-050-BOX3
Zoro # G2848021
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-050-BOX3
- Zoro # G2848021
- UPC # 044861065679
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 1 5/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 1 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1/2 in |
Screw Thread Size | 1/4 -20 |
For Shaft Diameter | 1/2 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 1 in |
Collar Width | 7/16 in |
Clearance Diameter | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brush Clip (900011.01)
- PIX NORTH AMERICA Fhp V-Belt 4L430 (A41)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- VIAIR Portable Compressor Kit, 85P Compressor W (84)
- CLIMAX METAL PRODUCTS C-112-BO Set Screw Collar (C-112-BO)
- CLIMAX METAL PRODUCTS C-112-S Set Screw Collar (C-112-S)
- CLIMAX METAL PRODUCTS 1C-100-Z One-Piece Clamping Collar (1C-100-Z)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- CLIMAX METAL PRODUCTS 1C-037-S One-Piece Clamping Collar (1C-037-S)
- CLIMAX METAL PRODUCTS 2C-125-Z Two-Piece Clamping Collar (2C-125-Z)
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- Climax Metal Products Shaft Collars