Shop All Shaft Collars
Climax Metal Products
C-050-A Set Screw Collar
Mfr # C-050-A
Zoro # G2668429
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-050-A
- Zoro # G2668429
- UPC # 044861002124
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4 in |
Clearance Dia. | 1 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 in |
Clearance Diameter | 1 in |
Collar Width | 7/16 in |
Screw Thread Size | 1/4 -20 |
Screw Length | 1/4 in |
Bore Diameter | 1/2 in |
For Shaft Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 in, Inside Height to Flat Not Applicable, Clearance Diameter 1 in, Collar Width 7/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- DIXON Air King Hose, End Iron, 5/8" (AM5)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P251SS-120-A)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 75 CFM (DA127IN)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS 2C-218 Two-Piece Clamping Collar (2C-218)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- CLIMAX METAL PRODUCTS H2C-168 Two-Piece Clamping Collar Recessed Screw (H2C-168)
- CLIMAX METAL PRODUCTS ISTC-050-13 One-Piece Threaded Clamping Collar (ISTC-050-13)
- CLIMAX METAL PRODUCTS 1C-081-S One-Piece Clamping Collar (1C-081-S)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, SS (1L644)
- Climax Metal Products Couplings, Collars, & Adapters