Shop All Shaft Collars
Climax Metal Products
C-043 Set Screw Collar 3 Pack
Mfr # C-043X3
Zoro # G2847680
product price: $7.65
/pk 3, $2.55/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-043X3
- Zoro # G2847680
- UPC # 044861065839
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 1 5/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/4 in |
Screw Thread Size | 1/4 -20 |
Bore Diameter | 7/16 in |
For Shaft Diameter | 7/16 in |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 7/8 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- MACNAUGHT Electronic Preset Metered Oil Control Gun with Rigid Extension (HG60R-02)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- CLIMAX METAL PRODUCTS H2C-143 Two-Piece Clamping Collar Recessed Screw (H2C-143)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- CLIMAX METAL PRODUCTS H2C-400-S Two-Piece Clamping Collar (H2C-400-S)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- Climax Metal Products Shaft Collars