Shop All Shaft Collars
Climax Metal Products
C-043 Set Screw Collar 100 Pack
Mfr # C-043X100
Zoro # G6653936
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-043X100
- Zoro # G6653936
- UPC # 044861065952
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 1 5/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 7/16 in |
Screw Thread Size | 1/4 -20 |
Clearance Diameter | 0.88 in |
Collar Outside Diameter | 7/8 in |
Collar Width | 7/16 in |
Bore Diameter | 7/16 in |
Screw Length | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALESPRAY 3101 Welding Mask Cleaner & Anti-Fog, Spray, 6PK (WSP3101S0020)
- WEATHERHEAD Spacer Ring, 1555835 (ET313SR-060D)
- YELLOW JACKET Quick Coupler (19110)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL48)
- CLIMAX METAL PRODUCTS M2C-16 Metric Two-Piece Clamping Collar (M2C-16)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- CLIMAX METAL PRODUCTS 2C-068-S Two-Piece Clamping Collar (2C-068-S)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- CLIMAX METAL PRODUCTS C-075-BO Set Screw Collar (C-075-BO)
- GLOBAL G1SC-300-B One-Piece Clamping Collar (G1SC-300-B)
- Climax Metal Products Couplings, Collars, & Adapters