Shop All Shaft Collars
Climax Metal Products
C-043-BO Set Screw Collar
Mfr # C-043-BO
Zoro # G2668438
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-043-BO
- Zoro # G2668438
- UPC # 044861143407
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4 in |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 7/16 in |
Screw Thread Size | 1/4 -20 |
Clearance Diameter | 0.88 in |
Screw Length | 1/4 in |
Collar Outside Diameter | 7/8 in |
Collar Width | 7/16 in |
For Shaft Diameter | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 3.3475 In Id X 1.8375 In W (749)
- TRANE 25/5 @440vac Round Capacitor w/o resistor Replaces CPT00695 (SFCAP25D5440R)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- CLIMAX METAL PRODUCTS C-043 Set Screw Collar (C-043)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- CLIMAX METAL PRODUCTS C-193-S Set Screw Collar (C-193-S)
- CLIMAX METAL PRODUCTS 1C-150-A One-Piece Clamping Collar (1C-150-A)
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- CLIMAX METAL PRODUCTS 1C-012 One-Piece Clamping Collar (1C-012)
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- Climax Metal Products Couplings, Collars, & Adapters