Shop All Shaft Collars
Climax Metal Products
C-043-BO Set Screw Collar 100 Pack
Mfr # C-043-BOX100
Zoro # G6998433
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-043-BOX100
- Zoro # G6998433
- UPC # 044861065648
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 1 5/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 0.88 in |
Screw Thread Size | 1/4 -20 |
Collar Outside Diameter | 7/8 in |
Collar Width | 7/16 in |
Screw Length | 1/4 in |
Bore Diameter | 7/16 in |
For Shaft Diameter | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 75mm Bore (UCF215-75MM)
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- DAYTON Motor Start Capacitor, 53-64 MFD, 220-250V (2MER4)
- DDS Shaft Seal, 50 x 80 x 10 mm., TC, Nitrile Rubber (508010TC)
- CLIMAX METAL PRODUCTS 1C-275-S One-Piece Clamping Collar (1C-275-S)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- CLIMAX METAL PRODUCTS H1C-350 One-Piece Clamping Collar (H1C-350)
- CLIMAX METAL PRODUCTS 2C-025-A Two-Piece Clamping Collar (2C-025-A)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- CLIMAX METAL PRODUCTS C-137 Set Screw Collar (C-137)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, 303 SS (CL-4-SS)
- Climax Metal Products Couplings, Collars, & Adapters