Shop All Shaft Collars
Climax Metal Products
C-037 Set Screw Collar
Mfr # C-037
Zoro # G2668480
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-037
- Zoro # G2668480
- UPC # 044861009383
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 1/4"-20 x 3/16" |
Clearance Dia. | 0.75 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/8 in |
Screw Thread Size | 1/4 -20 |
Clearance Diameter | 0.75 in |
Collar Width | 3/8 in |
Collar Outside Diameter | 3/4 in |
Screw Length | 3/16 in |
Bore Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4/12 (530BRE)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar (C-037-BO)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- CLIMAX METAL PRODUCTS C-062-2H @ 90 Two-Hole Set Screw Collar (C-062-2H @ 90)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CLIMAX METAL PRODUCTS C-025-A Set Screw Collar (C-025-A)
- Climax Metal Products Couplings, Collars, & Adapters