Shop All Shaft Collars
Climax Metal Products
C-037 Set Screw Collar 3 Pack
Mfr # C-037X3
Zoro # G9787224
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-037X3
- Zoro # G9787224
- UPC # 044861065822
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/4"-20 x 3/16" |
Clearance Dia. | 0.75 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 0.75 in |
Screw Length | 3/16 in |
Screw Thread Size | 1/4 -20 |
Collar Outside Diameter | 3/4 in |
For Shaft Diameter | 3/8 in |
Collar Width | 3/8 in |
Bore Diameter | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184T, GP, TEFC, Rigid, 3 PH, 184T, 208-230/460V, 6.9 FLA (PEWWE5-18-184T)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524411000)
- DYNABRADE Cover Guard (40365)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar (C-025)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar 3 Pack (C-062X3)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- Climax Metal Products Shaft Collars