Shop All Shaft Collars
Climax Metal Products
C-037-BO Set Screw Collar 100 Pack
Mfr # C-037-BOX100
Zoro # G6992395
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-037-BOX100
- Zoro # G6992395
- UPC # 044861065624
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 1 1/8 in |
Screw Size | 1/4"-20 x 3/16" |
Clearance Dia. | 0.75 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 3/8 in |
Screw Length | 3/16 in |
Collar Outside Diameter | 3/4 in |
For Shaft Diameter | 3/8 in |
Collar Width | 3/8 in |
Clearance Diameter | 0.75 in |
Screw Thread Size | 1/4 -20 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU16)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP900ST (SEP900MRK)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-8-6)
- D&D Belt, 3VX, 0.375 x 67in OC (3VX670)
- CLIMAX METAL PRODUCTS MC-15 Metric Set Screw Collar (MC-15)
- CLIMAX METAL PRODUCTS H2C-200-S Two-Piece Clamping Collar Recessed Screw (H2C-200-S)
- CLIMAX METAL PRODUCTS M2C-25-S Metric Two-Piece Clamping Collar (M2C-25-S)
- CLIMAX METAL PRODUCTS 1C-125 One-Piece Clamping Collar (1C-125)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- CLIMAX METAL PRODUCTS 2C-162-A Two-Piece Clamping Collar (2C-162-A)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- Climax Metal Products Couplings, Collars, & Adapters