Shop All Shaft Collars
Climax Metal Products
C-037-A Set Screw Collar
Mfr # C-037-A
Zoro # G2668471
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-037-A
- Zoro # G2668471
- UPC # 044861002094
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 1/4"-20 x 3/16" |
Clearance Dia. | 0.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/16 in |
Screw Thread Size | 1/4 -20 |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Clearance Diameter | 0.75 in |
Collar Outside Diameter | 3/4 in |
Collar Width | 3/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- BANDO S3M-189 Timing Belt, 30-S3M-189 (30-S3M-189)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- CLIMAX METAL PRODUCTS 2C-075-A Two-Piece Clamping Collar (2C-075-A)
- CLIMAX METAL PRODUCTS 1C-200-S One-Piece Clamping Collar (1C-200-S)
- CLIMAX METAL PRODUCTS C-112 Set Screw Collar (C-112)
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- CLIMAX METAL PRODUCTS 2C-043 Two-Piece Clamping Collar (2C-043)
- TIE DOWN ENGINEERING Tie Down Engineering 86030 Roller Shaft - 11-1/4 inch x 5/8 inch (86030)
- Climax Metal Products Couplings, Collars, & Adapters