Shop All Shaft Collars
Climax Metal Products
C-031 Set Screw Collar
Mfr # C-031
Zoro # G2668517
original price:
$1.94
14% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-031
- Zoro # G2668517
- UPC # 044861090831
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/8 in |
Collar Outside Diameter | 5/8 in |
For Shaft Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Collar Width | 5/16 in |
Bore Diameter | 5/16 in |
Screw Thread Size | #10-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- WINSMITH Speed Reducer, Indirect Drive, 60:1 (E20XWNS, 60:1)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- SPEEDAIRE Filter Element (4ZK46)
- CLIMAX METAL PRODUCTS C-031-BO Set Screw Collar (C-031-BO)
- CLIMAX METAL PRODUCTS 1C-012-S One-Piece Clamping Collar (1C-012-S)
- CLIMAX METAL PRODUCTS MC-04 Metric Set Screw Collar (MC-04)
- CLIMAX METAL PRODUCTS ISTC-150-12-S One-Piece Threaded Clamping Collar (ISTC-150-12-S)
- CLIMAX METAL PRODUCTS H2C-075-S Two-Piece Clamping Collar Recessed Screw (H2C-075-S)
- CLIMAX METAL PRODUCTS C-037 Set Screw Collar (C-037)
- CLIMAX METAL PRODUCTS COLLAR KIT #105 Set Screw Collar Assortment Kit (COLLAR KIT #105)
- Climax Metal Products Shaft Collars