Shop All Shaft Collars
Climax Metal Products
C-031 Set Screw Collar 3 Pack
Mfr # C-031X3
Zoro # G2847699
product price: $7.25
/pk 3, $2.42/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-031X3
- Zoro # G2847699
- UPC # 044861065815
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 5/8 in |
For Shaft Diameter | 5/16 in |
Screw Thread Size | #10-32 |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Collar Width | 5/16 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 400-480V, Altivar 212 AC Drive (ATV212HU40N4)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 (6003/C3)
- D&D Timing Belt, L, 0.5 x 21in PL, T56 (210L050)
- CLIMAX METAL PRODUCTS ISTC-025-20 One-Piece Threaded Clamping Collar (ISTC-025-20)
- CLIMAX METAL PRODUCTS 1C-068 One-Piece Clamping Collar (1C-068)
- CLIMAX METAL PRODUCTS C-275-S Set Screw Collar (C-275-S)
- CLIMAX METAL PRODUCTS M2C-12 Metric Two-Piece Clamping Collar (M2C-12)
- CLIMAX METAL PRODUCTS 2C-262 Two-Piece Clamping Collar (2C-262)
- CLIMAX METAL PRODUCTS 1C-275-A One-Piece Clamping Collar (1C-275-A)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- Climax Metal Products Shaft Collars