Shop All Shaft Collars
Climax Metal Products
C-031 Set Screw Collar 100 Pack
Mfr # C-031X100
Zoro # G6880587
product price: $98.25
/pk 100, $0.98/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-031X100
- Zoro # G6880587
- UPC # 044861065938
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/16 in |
Screw Thread Size | #10-32 |
Collar Outside Diameter | 5/8 in |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Collar Width | 5/16 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 1.125 In W (31594)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- INTERSTATE PNEUMATICS 710-850 MFD +/-5% 50Hz/60Hz AC 125V Cylinder Motor Starting Capacitor - 4 Pins, Black Color (CMC7018)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- CLIMAX METAL PRODUCTS H2C-200-S Two-Piece Clamping Collar Recessed Screw (H2C-200-S)
- CLIMAX METAL PRODUCTS 1C-056-S One-Piece Clamping Collar (1C-056-S)
- CLIMAX METAL PRODUCTS M2C-30-S Metric Two-Piece Clamping Collar (M2C-30-S)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- Climax Metal Products Couplings, Collars, & Adapters