Shop All Shaft Collars
Climax Metal Products
C-031-BO Set Screw Collar
Mfr # C-031-BO
Zoro # G2668499
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-031-BO
- Zoro # G2668499
- UPC # 044861141304
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 5/16 in |
Screw Thread Size | #10-32 |
Bore Diameter | 5/16 in |
Collar Outside Diameter | 5/8 in |
Screw Length | 1/8 in |
Clearance Diameter | 0.63 in |
Collar Width | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- ANCHOR FLUID POWER 2" CODE 62 CARBON STEEL FLANGE PLUG (32FOPX)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- SKF SKF-6012 2RS1, Single Row Ball Brgs, 6012 2RS1 (6012 2RS1)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar (C-031)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- CLIMAX METAL PRODUCTS C-125 Set Screw Collar (C-125)
- CLIMAX METAL PRODUCTS C-100-KW Set Screw Collar with Keyway (C-100-KW)
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- CLIMAX METAL PRODUCTS C-100-2H @ 90 Two-Hole Set Screw Collar (C-100-2H @ 90)
- GLOBAL GSC-118-SS Set Screw Collar (GSC-118-SS)
- Climax Metal Products Shaft Collars