Shop All Shaft Collars
Climax Metal Products
C-031-BO Set Screw Collar 3 Pack
Mfr # C-031-BOX3
Zoro # G2848049
product price: $4.55
/pk 3, $1.52/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-031-BOX3
- Zoro # G2848049
- UPC # 044861065617
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | #10-32 |
Collar Width | 5/16 in |
Collar Outside Diameter | 5/8 in |
Bore Diameter | 5/16 in |
Screw Length | 1/8 in |
For Shaft Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- SKF SKF-6311 2RS, Single Row Ball Brgs, 6311 2RS (6311 2RS)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- CLIMAX METAL PRODUCTS H1C-100-A One-Piece Clamping Collar Recessed Screw (H1C-100-A)
- CLIMAX METAL PRODUCTS 1C-156-S One-Piece Clamping Collar (1C-156-S)
- CLIMAX METAL PRODUCTS H2C-100-S Two-Piece Clamping Collar Recessed Screw (H2C-100-S)
- CLIMAX METAL PRODUCTS M1C-25 Metric One-Piece Clamping Collar (M1C-25)
- CLIMAX METAL PRODUCTS 1C-025 One-Piece Clamping Collar (1C-025)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- CLIMAX METAL PRODUCTS C-031-S Set Screw Collar (C-031-S)
- Climax Metal Products Couplings, Collars, & Adapters