Shop All Shaft Collars
Climax Metal Products
C-031-BO Set Screw Collar 100 Pack
Mfr # C-031-BOX100
Zoro # G7002615
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-031-BOX100
- Zoro # G7002615
- UPC # 044861065600
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | #10-32 |
Collar Outside Diameter | 5/8 in |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Collar Width | 5/16 in |
For Shaft Diameter | 5/16 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- LEGRIS Sleeve Valve, 1/8 In FNPT x MNPT (0661 04 11)
- GATES Truflex V-Belts, 5L590 (5L590)
- COMPONENT HARDWARE Chrome Plated Die Cast Sculptured Handle (P48-1012)
- CLIMAX METAL PRODUCTS 1C-293 One-Piece Clamping Collar (1C-293)
- CLIMAX METAL PRODUCTS C-062-S Set Screw Collar (C-062-S)
- CLIMAX METAL PRODUCTS 2C-106-A Two-Piece Clamping Collar (2C-106-A)
- CLIMAX METAL PRODUCTS 2C-200-S Two-Piece Clamping Collar (2C-200-S)
- CLIMAX METAL PRODUCTS C-031-DT Set Screw Collar (C-031-DT)
- CLIMAX METAL PRODUCTS H2C-593 Two-Piece Clamping Collar (H2C-593)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- Climax Metal Products Shaft Collars