Shop All Shaft Collars
Climax Metal Products
C-031-A Set Screw Collar
Mfr # C-031-A
Zoro # G2668508
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Material Aluminum
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # C-031-A
- Zoro # G2668508
- UPC # 044861005200
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 10-32 x 1/8 in |
Clearance Dia. | 0.625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 5/8 in |
Collar Width | 5/16 in |
Screw Length | 1/8 in |
For Shaft Diameter | 5/16 in |
Bore Diameter | 5/16 in |
Clearance Diameter | 0.63 in |
Screw Thread Size | #10-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.63 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011107)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 77in PL, T88 (770XH300)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 850 rpm, 60/50Hz (056T8O5306)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- CLIMAX METAL PRODUCTS C-056-BO Set Screw Collar (C-056-BO)
- CLIMAX METAL PRODUCTS 1C-087-Z One-Piece Clamping Collar (1C-087-Z)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- Climax Metal Products Shaft Collars