Climax Metal Products

C-025 Set Screw Collar


product price: $1.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. 1/4 in
  • Number of Pieces 1
  • Collar Style Set Screw
  • Outside Dia. 1/2 in
  • Dimension Type Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 1/4 in
Outside Dia. 1/2 in
Dimension Type Inch
Width 5/16 in
Screw Size 10-32 x 1/8 in
Clearance Dia. 0.5 in
Width Tolerance +0.005/-0.005 in
Screw Thread Size #10-32
Collar Width 5/16 in
Collar Outside Diameter 1/2 in
Bore Diameter 1/4 in
Clearance Diameter 0.5 in
For Shaft Diameter 1/4 in
Screw Length 1/8 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.