Shop All Shaft Collars
Climax Metal Products
C-025-S Set Screw Collar
Mfr # C-025-S
Zoro # G9787312
original price:
$3.79
6% off
new price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # C-025-S
- Zoro # G9787312
- UPC # 044861090299
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 x 1/8" |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.5 in |
Screw Thread Size | #10-32 |
Collar Width | 5/16 in |
For Shaft Diameter | 1/4 in |
Collar Outside Diameter | 1/2 in |
Bore Diameter | 1/4 in |
Screw Length | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Insert Ball Bearing, Bore 3/4 In (UCS204-012LD1NR)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- FESTO Standards-Based Cylinder DSNU-20-35-PPV-A (DSNU-20-35-PPV-A)
- CLIMAX METAL PRODUCTS 1C-275-A One-Piece Clamping Collar (1C-275-A)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- CLIMAX METAL PRODUCTS MC-06-S Metric Set Screw Collar (MC-06-S)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- CLIMAX METAL PRODUCTS M1C-07-S Metric One-Piece Clamping Collar (M1C-07-S)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- Climax Metal Products Shaft Collars